Check Availability
  • AKRO-MILS 

    Steel Wire Bin Shelving with 24 Bins, 48"W x 18"D x 74"H, Load Capacity: 2000 lb., Silver

  • Item # 10A128
  • Mfr. Model # AWS184830260K
Steel Wire Bin Shelving with 24 Bins, 48"W x 18"D x 74"H, Load Capacity: 2000 lb., Silver Bin Shelving,74" Overall H,24 Bins,Black
Qty
  • Web Price
    $890.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Constructed from steel with a chrome finish, this shelving system comes complete with plastic storage bins. The open wire design minimizes dust accumulation and improves visibility.
Show More Close
 

Technical Specifications

Item # 10A128
Mfr. Model # AWS184830260K
UNSPSC #56111906
Catalog Page 1281
Shipping Weight 156.0 lbs
Country of Origin China *
Item - Bin Shelving Bin Shelving
Overall Depth 18"
Overall Width 48"
Overall Height 74"
Bin Style Hang and Stack
Bin Depth 18"
Bin Width 11"
Bin Height 10"
Bin Material Polymer
Bin Color Black
No. of Shelves 6
Total Number of Bins 24
Load Capacity 2000 lb.
Shelf Capacity 330 lb.
Color Silver
Number of Sides 1
Finish Chrome
Material Steel Wire
Standards NSF
Includes Mfr. No. 30260BLACK Bins
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close