Check Availability
  • AKRO-MILS 

    Steel Bin Shelving with 60 Bins, 36"W x 12"D x 79"H, Load Capacity: 3000 lb., Gray

  • Item # 6GDL2
  • Mfr. Model # AS127936462B
Steel Bin Shelving with 60 Bins, 36"W x 12"D x 79"H, Load Capacity: 3000 lb., Gray
Qty
  • Web Price
    $773.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This shelving unit is made from high-grade, 22-gauge steel with a powder-coated finish. The included plastic bins are suitable for a variety of storage applications.
Show More Close
 

Technical Specifications

Item # 6GDL2
Mfr. Model # AS127936462B
UNSPSC #56111906
Catalog Page 1283
Shipping Weight 120.0 lbs
Country of Origin USA *
Item - Bin Shelving Bin Shelving
Overall Depth 12"
Overall Width 36"
Overall Height 79"
Bin Style Shelf Bin
Bin Depth 11-5/8"
Bin Width 6-3/4"
Bin Height 4"
Bin Material Polymer
Bin Color Blue/Orange
No. of Shelves 13
Total Number of Bins 60
Load Capacity 3000 lb.
Shelf Capacity 230 lb.
Color Gray
Number of Sides 1
Finish Powder Coated
Material Steel
Includes Mfr. No. 36462BLUE Bins
* This product's country of origin is subject to change

Compliance and Restrictions