Check Availability
  • AKRO-MILS 

    Steel Bin Shelving with 60 Bins, 36"W x 18"D x 79"H, Load Capacity: 7150 lb., Black

  • Item # 45MV92
  • Mfr. Model # AS187936468BK
Steel Bin Shelving with 60 Bins, 36"W x 18"D x 79"H, Load Capacity: 7150 lb., Black
Qty
  • Web Price
    $831.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45MV92
Mfr. Model # AS187936468BK
UNSPSC #24102004
Shipping Weight 140.0 lbs
Country of Origin USA *
Item - Bin Shelving Bin Shelving
Overall Depth 18"
Overall Width 36"
Overall Height 79"
Bin Style Shelf Bin
Bin Depth 17-7/8"
Bin Width 6-5/8"
Bin Height 4"
Bin Material Polymer
Bin Color Red
No. of Shelves 13
Total Number of Bins 60
Load Capacity 7150 lb.
Shelf Capacity 550 lb.
Color Black
Number of Sides 1
Finish Powder Coated
Material Steel
Includes Mfr. No. 36468BK Bins
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close