Check Availability
  • AKRO-MILS 

    Steel Bin Shelving with 50 Bins, 36"W x 18"D x 79"H, Load Capacity: 6050 lb., Gray

  • Item # 40K555
  • Mfr. Model # AS1879098SC
Steel Bin Shelving with 50 Bins, 36"W x 18"D x 79"H, Load Capacity: 6050 lb., Gray
Qty
  • Web Price
    $801.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This shelving unit is made from high-grade, 22-gauge steel with a powder-coated finish. The included plastic bins are suitable for a variety of storage applications.
Show More Close
 

Technical Specifications

Item # 40K555
Mfr. Model # AS1879098SC
UNSPSC #24102004
Shipping Weight 235.0 lbs
Country of Origin USA *
Item - Bin Shelving Bin Shelving
Overall Depth 18"
Overall Width 36"
Overall Height 79"
Bin Style Shelf Bin
Bin Depth 17-7/8"
Bin Width 6-5/8"
Bin Height 6"
Bin Material Polymer
Bin Color Clear
No. of Shelves 11
Total Number of Bins 50
Load Capacity 6050 lb.
Shelf Capacity 550 lb.
Color Gray
Number of Sides 1
Finish Powder Coated
Material Steel
Includes Mfr. No. 30098SCLAR Bins
* This product's country of origin is subject to change

Compliance and Restrictions