Check Availability
  • AKRO-MILS 

    Stack and Nest Container, Red, 12"H x 23-1/2"L x 15-1/2"W, 1EA

  • Item # 5LA11
  • Mfr. Model # 35240RED
Stack and Nest Container, Red, 12"H x 23-1/2"L x 15-1/2"W, 1EA Nest and Stack Container,23-1/2 in L,Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stack and Nest Containers
• Copolymer plastic construction
Ribbed design prevents jamming when nesting and ensures stability when stacked. Textured bottoms provide a no-slip grip on conveyor belts. Optional 13-ga. steel dollies with four 3" swivel casters help create mobile storage solutions.
Show More Close
 

Technical Specifications

Item # 5LA11
Mfr. Model # 35240RED
UNSPSC #24112003
Shipping Weight 4.7 lbs
Country of Origin USA *
Item - Stack and Nest Container Stacking Container
Outside Length 23-1/2"
Outside Width 15-1/2"
Outside Height 12"
Inside Length 19-3/8"
Inside Width 13-1/2"
Inside Height 11-1/2"
Volume Capacity 1.70 cu. ft.
Load Capacity 90 lb.
Color Red
Material Industrial Grade Polymer
Use Lid Number Mfr. No. 35241GREY
Storage Container Style Solid Walls, Solid Bottom
* This product's country of origin is subject to change

Compliance and Restrictions