Check Availability
  • AKRO-MILS 

    Stack and Nest Container, Red, 9"H x 18"L x 11"W, 1EA

  • Item # 5KY93
  • Mfr. Model # 35185RED
Stack and Nest Container, Red, 9"H x 18"L x 11"W, 1EA Nest and Stack Container,18 in. L,Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stack and Nest Containers
• Copolymer plastic construction
Ribbed design prevents jamming when nesting and ensures stability when stacked. Textured bottoms provide a no-slip grip on conveyor belts. Optional 13-ga. steel dollies with four 3" swivel casters help create mobile storage solutions.
Show More Close
 

Technical Specifications

Item # 5KY93
Mfr. Model # 35185RED
UNSPSC #24112003
Shipping Weight 2.6 lbs
Country of Origin USA *
Item - Stack and Nest Container Stacking Container
Outside Length 18"
Outside Width 11"
Outside Height 9"
Inside Length 16"
Inside Width 10-1/8"
Inside Height 8-1/2"
Volume Capacity 0.70 cu. ft.
Load Capacity 60 lb.
Color Red
Material Industrial Grade Polymer
Use Lid Number Mfr. No. 35181GREY
Storage Container Style Solid Walls, Solid Bottom
* This product's country of origin is subject to change

Welcome Sign In