Check Availability
  • AKRO-MILS 

    Stack and Nest Container, Gray, 13"H x 23-1/2"L x 19-1/2"W, 1EA

  • Item # 4W051
  • Mfr. Model # 35230GREY
Stack and Nest Container, Gray, 13"H x 23-1/2"L x 19-1/2"W, 1EA Nest and Stack Container,23-1/2 in,Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stack and Nest Containers
• Copolymer plastic construction
Ribbed design prevents jamming when nesting and ensures stability when stacked. Textured bottoms provide a no-slip grip on conveyor belts. Optional 13-ga. steel dollies with four 3" swivel casters help create mobile storage solutions.
Show More Close
 

Technical Specifications

Item # 4W051
Mfr. Model # 35230GREY
UNSPSC #24112504
Shipping Weight 6.0 lbs
Country of Origin USA *
Item - Stack and Nest Container Stacking Container
Outside Length 23-1/2"
Outside Width 19-1/2"
Outside Height 13"
Inside Length 19-3/8"
Inside Width 17-1/4"
Inside Height 12-1/2"
Volume Capacity 2.67 cu. ft.
Load Capacity 90 lb.
Color Gray
Material Industrial Grade Polymer
Use Lid Number Mfr. No. 35231GREY
Standards FDA Compliant Materials, USDA
Storage Container Style Solid Walls, Solid Bottom
* This product's country of origin is subject to change

Compliance and Restrictions