Check Availability
Stack and Nest Container, Clear, 10"H x 23-1/2"L x 19-1/2"W, 1EA
  • AKRO-MILS 

    Stack and Nest Container, Clear, 10"H x 23-1/2"L x 19-1/2"W, 1EA

  • Item # 48WH34
  • Mfr. Model # 35225SCLAR
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 48WH34
Mfr. Model # 35225SCLAR
UNSPSC #24112110
Shipping Weight 5.0 lbs
Country of Origin USA *
Item - Stack and Nest Container Stacking Container
Outside Length 23-1/2"
Outside Width 19-1/2"
Outside Height 10"
Inside Length 20-7/8"
Inside Width 18-1/4"
Inside Height 9-7/8"
Volume Capacity 2.00 cu. ft.
Load Capacity 70 lb.
Color Clear
Material Industrial Grade Polymer
Use Lid Number Mfr. No. 35231
Standards FDA Approved
Storage Container Style Solid Walls, Solid Bottom

* This product's country of origin is subject to change

Compliance and Restrictions