Check Availability
  • AKRO-MILS 

    Stack and Nest Container, Clear, 9"H x 18"L x 11"W, 1EA

  • Item # 48WH28
  • Mfr. Model # 35185SCLAR
Stack and Nest Container, Clear, 9"H x 18"L x 11"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48WH28
Mfr. Model # 35185SCLAR
UNSPSC #24112110
Shipping Weight 2.5 lbs
Country of Origin USA *
Item - Stack and Nest Container Stacking Container
Outside Length 18"
Outside Width 11"
Outside Height 9"
Inside Length 16"
Inside Width 10"
Inside Height 8-7/8"
Volume Capacity 0.76 cu. ft.
Load Capacity 60 lb.
Color Clear
Material Industrial Grade Polymer
Use Lid Number Mfr. No. 35181
Standards FDA Compliant Materials
Storage Container Style Solid Walls, Solid Bottom
* This product's country of origin is subject to change

Compliance and Restrictions