Check Availability
  • AKRO-MILS 

    Shelf Bin, Blue/Orange, 4"H x 11-5/8"L x 4-1/4"W, 1EA

  • Item # 6GDK3
  • Mfr. Model # 36442BLUE
Shelf Bin, Blue/Orange, 4"H x 11-5/8"L x 4-1/4"W, 1EA Indicator Bin,11-5/8L x4-1/4W In,Bl/Org Indicator Bin,11-5/8L x4-1/4W In,Bl/Org
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Identify low-stock or out-of-stock items using this 2-tone indicator bin. When the main compartment is low or empty, turn the blue side around to the orange "order more" trigger color side. Sloped shelves on wire or steel pick racks keep inventory at the front of the bin for easy visibility.
Show More Close
 

Technical Specifications

Item # 6GDK3
Mfr. Model # 36442BLUE
UNSPSC #24112003
Catalog Page 1284
Shipping Weight 0.34 lbs
Country of Origin USA *
Item Shelf Bin
Outside Length 11-5/8"
Outside Width 4-1/4"
Outside Height 4"
Inside Length 9-7/8"
Inside Width 2-7/8"
Inside Height 3-7/8"
Volume Capacity 0.07 cu. ft.
Load Capacity 10 lb.
Material Industrial Grade Polymer
Color Blue/Orange
Use Divider No. Mfr. No. 40120
Use with Grainger Divider No. 3A563
No. of Divider Slots Short 5
ESD Conductive No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In