Check Availability
  • AKRO-MILS 

    Shelf Bin, Red, 4"H x 11-5/8"L x 11-1/8"W, 1EA

  • Item # 5W834
  • Mfr. Model # 30170RED
Shelf Bin, Red, 4"H x 11-5/8"L x 11-1/8"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made from industrial-grade polymers, this 4"-tall bin features a wide hopper front for easy access. It is ideal for use with shelving or vertical storage and retrieval units. A built-in rear hanglock allows it to tilt out for complete access. The 1-pc. construction is waterproof and unaffected by grease or oil.
Show More Close
 

Technical Specifications

Item # 5W834
Mfr. Model # 30170RED
UNSPSC #24112003
Catalog Page 1282
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Shelf Bin
Outside Length 11-5/8"
Outside Width 11-1/8"
Outside Height 4"
Inside Length 10-1/4"
Inside Width 10"
Inside Height 4"
Volume Capacity 0.23 cu. ft.
Load Capacity 20 lb.
Material Industrial Grade Polymer
Color Red
Use Divider No. Mfr. No. 40170
Use with Grainger Divider No. 6A278
No. of Divider Slots Long 0
No. of Divider Slots Short 7
Includes Molded-In Label Area
ESD Conductive No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms