Check Availability
  • AKRO-MILS 

    Shelf Bin, Blue, 6"H x 11-5/8"L x 4-1/8"W, 1EA

  • Item # 4KEX6
  • Mfr. Model # 30040BLUE
Shelf Bin, Blue, 6"H x 11-5/8"L x 4-1/8"W, 1EA Shlf Bin,11-5/8 In. L,4-1/8 In. W,6 In H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made from industrial-grade polymers, this 6"-tall bin features a wide hopper front for easy access. It has a large label area, and is ideal for use with shelving or vertical storage and retrieval units. The reinforced side ribs provide added strength. The 1-pc. construction is waterproof and unaffected by grease or oil.
Show More Close
 

Technical Specifications

Item # 4KEX6
Mfr. Model # 30040BLUE
UNSPSC #24112003
Catalog Page 1282
Shipping Weight 0.52 lbs
Country of Origin USA *
Item Shelf Bin
Outside Length 11-5/8"
Outside Width 4-1/8"
Outside Height 6"
Inside Length 9-3/4"
Inside Width 2-1/2"
Inside Height 5-15/16"
Volume Capacity 0.10 cu. ft.
Load Capacity 20 lb.
Material Industrial Grade Polymer
Color Blue
Use Divider No. Mfr. No. 40020
Use with Grainger Divider No. 4KEX9
No. of Divider Slots Long 0
No. of Divider Slots Short 7
Includes Molded-In Label Area
ESD Conductive No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms