Check Availability
  • AKRO-MILS 

    Shelf Bin, Clear, 6"H x 11-5/8"L x 6-5/8"W, 1EA

  • Item # 40K454
  • Mfr. Model # 30090SCLAR
Shelf Bin, Clear, 6"H x 11-5/8"L x 6-5/8"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made from industrial-grade polymers, this 6"-tall bin features a wide hopper front for easy access. It has a large label area, and is ideal for use with shelving or vertical storage and retrieval units. The reinforced side ribs provide added strength. The 1-pc. construction is waterproof and unaffected by grease or oil.
Show More Close
 

Technical Specifications

Item # 40K454
Mfr. Model # 30090SCLAR
UNSPSC #24112003
Catalog Page 1279
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Shelf Bin
Outside Length 11-5/8"
Outside Width 6-5/8"
Outside Height 6"
Inside Length 9-3/4"
Inside Width 5"
Inside Height 5-15/16"
Volume Capacity 0.18 cu. ft.
Load Capacity 30 lb.
Material Industrial Grade Polymer
Color Clear
Use Divider No. Mfr. No. 40030
No. of Divider Slots Long 0
No. of Divider Slots Short 7
Includes Molded-In Label Area
ESD Conductive No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms