Check Availability
  • AKRO-MILS 

    Shelf Bin, Clear, 4"H x 11-5/8"L x 6-5/8"W, 1EA

  • Item # 40K441
  • Mfr. Model # 30130SCLAR
Shelf Bin, Clear, 4"H x 11-5/8"L x 6-5/8"W, 1EA Shlf Bin,11-5/8 In. L,6-5/8 In. W,4 In H Shlf Bin,11-5/8 In. L,6-5/8 In. W,4 In H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made from industrial-grade polymers, this 4"-tall bin features a wide hopper front for easy access. It is ideal for use with shelving or vertical storage and retrieval units. A built-in rear hanglock allows it to tilt out for complete access. The 1-pc. construction is waterproof and unaffected by grease or oil.
Show More Close
 

Technical Specifications

Item # 40K441
Mfr. Model # 30130SCLAR
UNSPSC #24112003
Catalog Page 1279
Shipping Weight 0.41 lbs
Country of Origin USA *
Item Shelf Bin
Outside Length 11-5/8"
Outside Width 6-5/8"
Outside Height 4"
Inside Length 10-1/4"
Inside Width 5-1/2"
Inside Height 4"
Volume Capacity 0.10 cu. ft.
Load Capacity 15 lb.
Material Industrial Grade Polymer
Color Clear
Use Divider No. Mfr. No. 40130
No. of Divider Slots Short 7
Includes Molded-In Label Area
ESD Conductive No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms