Check Availability
  • AKRO-MILS 

    Shelf Bin, Clear, 4"H x 11-5/8"L x 4-1/8"W, 1EA

  • Item # 40K438
  • Mfr. Model # 30120SCLAR
Shelf Bin, Clear, 4"H x 11-5/8"L x 4-1/8"W, 1EA Shlf Bin,11-5/8 In. L,4-1/8 In. W,4 In H Shlf Bin,11-5/8 In. L,4-1/8 In. W,4 In H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Industrial-grade polymer shelf bins outlast corrugated bins, paying for themselves in reduced replacement costs. They won't spread or crack when loaded, and they nest when empty to conserve space.
Show More Close
 

Technical Specifications

Item # 40K438
Mfr. Model # 30120SCLAR
UNSPSC #24112003
Catalog Page 1279
Shipping Weight 0.29 lbs
Country of Origin USA *
Item Shelf Bin
Outside Length 11-5/8"
Outside Width 4-1/8"
Outside Height 4"
Inside Length 10-1/4"
Inside Width 3"
Inside Height 4"
Volume Capacity 0.07 cu. ft.
Load Capacity 10 lb.
Material Industrial Grade Polymer
Color Clear
Use Divider No. Mfr. No. 40120
No. of Divider Slots Long 0
No. of Divider Slots Short 7
Includes Molded-In Label Area
ESD Conductive No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms