Check Availability
  • AKRO-MILS 

    Shelf Bin, Black/Red, 4"H x 11-5/8"L x 4-1/4"W, 1EA

  • Item # 34RD37
  • Mfr. Model # 36442BLKRED
Shelf Bin, Black/Red, 4"H x 11-5/8"L x 4-1/4"W, 1EA Indicator Bin,11-5/8L x 4-1/4W In,Blk/Rd Indicator Bin,11-5/8L x 4-1/4W In,Blk/Rd
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Identify low-stock or out-of-stock items using this two-tone inventory control bin. When the main compartment is low or empty, turn the bin around to show the "order more" trigger color side. Sloped shelves on pick racks keep inventory at the front of the bin for easy visibility.
Show More Close
 

Technical Specifications

Item # 34RD37
Mfr. Model # 36442BLKRED
UNSPSC #24112003
Catalog Page 1283
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Shelf Bin
Outside Length 11-5/8"
Outside Width 4-1/4"
Outside Height 4"
Inside Length 9-1/8"
Inside Width 2-7/8"
Inside Height 3-3/8"
Volume Capacity 0.05 cu. ft.
Load Capacity 10 lb.
Material Industrial Grade Polymer
Color Black/Red
Use Divider No. Mfr. No. 40120
Use with Grainger Divider No. 3A563
No. of Divider Slots Long 0
No. of Divider Slots Short 5
ESD Conductive No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms