Check Availability
  • AKRO-MILS 

    Shelf Bin, White, 4"H x 11-5/8"L x 2-3/4"W, 1EA

  • Item # 1UMU2
  • Mfr. Model # 30110WHITE
Shelf Bin, White, 4"H x 11-5/8"L x 2-3/4"W, 1EA Shlf Bin,11-5/8 In. L,2-3/4 In. W,4 In H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made from industrial-grade polymers, this 4"-tall bin features a wide hopper front for easy access. It is ideal for use with shelving or vertical storage and retrieval units. A built-in rear hanglock allows it to tilt out for complete access. The 1-pc. construction is waterproof and unaffected by grease or oil.
Show More Close
 

Technical Specifications

Item # 1UMU2
Mfr. Model # 30110WHITE
UNSPSC #24112003
Catalog Page 1282
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Shelf Bin
Outside Length 11-5/8"
Outside Width 2-3/4"
Outside Height 4"
Inside Length 10-1/4"
Inside Width 1-5/8"
Inside Height 4"
Volume Capacity 0.03 cu. ft.
Load Capacity 7 lb.
Material Industrial Grade Polymer
Color White
No. of Divider Slots Long 0
No. of Divider Slots Short 0
Includes Molded-In Label Area
ESD Conductive No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms