Check Availability
  • AKRO-MILS 

    Shelf Bin, Blue, 6"H x 11-5/8"L x 8-3/8"W, 1EA

  • Item # 10F110
  • Mfr. Model # 30080BLUE
Shelf Bin, Blue, 6"H x 11-5/8"L x 8-3/8"W, 1EA Shlf Bin,11-5/8 In. L,8-3/8 In. W,6 In H Shlf Bin,11-5/8 In. L,8-3/8 In. W,6 In H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a large label area, this plastic shelf bin offers increased storage capacity. The wide hopper front and the built-in rear hanglock allow easy access to contents.
Show More Close
 

Technical Specifications

Item # 10F110
Mfr. Model # 30080BLUE
UNSPSC #24112003
Catalog Page 1282
Shipping Weight 0.77 lbs
Country of Origin USA *
Item Shelf Bin
Outside Length 11-5/8"
Outside Width 8-3/8"
Outside Height 6"
Inside Length 9-3/4"
Inside Width 6-5/8"
Inside Height 5-15/16"
Volume Capacity 0.23 cu. ft.
Load Capacity 35 lb.
Material Industrial Grade Polymer
Color Blue
Use Divider No. Mfr. No. 40040
No. of Divider Slots Long 0
No. of Divider Slots Short 7
Includes Molded-In Label Area
ESD Conductive No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms