Check Availability
Red Lid, 18" L x 11"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9NTX4
Mfr. Model # 35181RED
UNSPSC #24112409
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Lid
Outside Length 18"
Outside Width 11"
Material Industrial Grade Polymer
Color Red
For Use With Mfr. No. 35180RED, 35185RED
Standards FDA/USDA
Used With Bin or Container Style Stack and Nest Container
* This product's country of origin is subject to change

Welcome Sign In