Check Availability
Red Lid, 23-1/2" L x 15-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this lid on any of Akro-MilsĀ® nest-and-stack totes. Nest-and-stack totes stack with or without lids and nest when empty to conserve space.
Show More Close
 

Technical Specifications

Item # 8AN57
Mfr. Model # 35241RED
UNSPSC #24112409
Shipping Weight 2.62 lbs
Country of Origin USA *
Item Lid
Outside Length 23-1/2"
Outside Width 15-1/2"
Material Industrial Grade Polymer
Color Red
For Use With Mfr. No. 35240RED
Standards FDA/USDA
Used With Bin or Container Style Stack and Nest Container
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In