Check Availability
  • AKRO-MILS 

    Mobile Hopper Bin, Blue, 14-1/2"H x 29-7/8"L x 16-1/2"W, 1EA

  • Item # 20XK26
  • Mfr. Model # 30293MOBBLUE
Mobile Hopper Bin, Blue, 14-1/2"H x 29-7/8"L x 16-1/2"W, 1EA Mobile Bin,29-7/8in.L,16-1/2in.W,Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a molded-in rear carry handle, this wheeled bin has an open hopper front and an extra-wide ledge around the sides. The reinforced design prevents the sides from spreading under heavy loads. The large front panel allows room for adhesive labels.
Show More Close
 

Technical Specifications

Item # 20XK26
Mfr. Model # 30293MOBBLUE
UNSPSC #24112003
Catalog Page 1287
Shipping Weight 10.45 lbs
Country of Origin USA *
Hopper Bin Item Mobile Hopper Bin
Outside Length 29-7/8"
Outside Width 16-1/2"
Outside Height 14-1/2"
Inside Length 26-3/4"
Inside Width 14-3/8"
Inside Height 10-1/8"
Volume Capacity 2.29 cu. ft.
Load Capacity 200 lb.
Material Industrial Grade Polymer
Color Blue
Caster Size 3"
Caster Type (4) Swivel with Brakes
Use Divider No. Mfr. No. 40292
Use with Grainger Divider No. 3HRW6
No. of Divider Slots Long 3
ESD Conductive No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms