Check Availability
  • AKRO-MILS 

    Louvered Floor Rack with 36 Bins, 35-3/4"W x 17"D x 75-1/8"H, Number of Sides: 1

  • Item # 40K481
  • Mfr. Model # 30651240SC
Louvered Floor Rack with 36 Bins, 35-3/4"W x 17"D x 75-1/8"H, Number of Sides: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made of heavy-duty 16-gauge, cold-rolled steel for strength and durability, this louvered panel supports the included plastic hanging bins. The clear plastic bins keep contents visible and allow you to quickly identify your stored parts and supplies.
Show More Close
 

Technical Specifications

Item # 40K481
Mfr. Model # 30651240SC
UNSPSC #24102004
Catalog Page 1532
Shipping Weight 66.0 lbs
Country of Origin USA *
Item - Louvered Panels Louvered Floor Rack
Number of Sides 1
Total Number of Bins 36
Overall Depth 17"
Overall Height 75-1/8"
Overall Width 35-3/4"
Bin Style Hang and Stack
Bin Depth 14-3/4"
Bin Width 8-1/4"
Bin Height 7"
Load Capacity 1000 lb.
Color Gray
Bin Color Clear
Finish Powder Coated
Material Steel
For Use With Mfr. No. 30240SCLAR
Includes Mfr. No. 30240SCLAR Bins
* This product's country of origin is subject to change

Welcome Sign In