Check Availability
  • AKRO-MILS 

    Louvered Bench Rack with 0 Bins, 16"W x 18"D x 32"H, Number of Sides: 2, 200 lb. Load Capacity

  • Item # 36MX76
  • Mfr. Model # 98318GY
Louvered Bench Rack with 0 Bins, 16"W x 18"D x 32"H, Number of Sides: 2, 200 lb. Load Capacity Louvered Bench Rack,32" Overall H,0 Bins Louvered Bench Rack,32" Overall H,0 Bins Louvered Bench Rack,32" Overall H,0 Bins
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made of 16-gauge steel with a powder-coated finish, this double-sided benchtop spinner rack holds plastic hanging bins, available separately. The roller bearings allow for smooth revolving on the base.
Show More Close
 

Technical Specifications

Item # 36MX76
Mfr. Model # 98318GY
UNSPSC #24102004
Catalog Page 1280
Shipping Weight 46.85 lbs
Country of Origin USA *
Item - Louvered Panels Louvered Bench Rack
Number of Sides 2
Total Number of Bins 0
Overall Depth 18"
Overall Height 32"
Overall Width 16"
Load Capacity 200 lb.
Color Gray
Finish Powder Coated
Material Steel
For Use With AkroBins(R), InSight(TM) Bins
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms