Check Availability
  • AKRO-MILS 

    Hang and Stack Bin, Clear, 10-7/8" Outside Length, 4-1/8" Outside Width, 3-1/4" Outside Height

  • Item # 6GDL7
  • Mfr. Model # 305A5
Hang and Stack Bin, Clear, 10-7/8" Outside Length, 4-1/8" Outside Width, 3-1/4" Outside Height Hang and Stack Bin,10-7/8 In L,Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a large label area, this ultra-clear polycarbonate bin has a lock-in-place design for secure stacking. Hang it on louvers or rails.
Show More Close
 

Technical Specifications

Item # 6GDL7
Mfr. Model # 305A5
UNSPSC #24112003
Shipping Weight 0.5 lbs
Country of Origin USA *
Hang and Stack Bin Item Hang and Stack Bin
Outside Length 10-7/8"
Outside Width 4-1/8"
Outside Height 3-1/4"
Inside Length 9-1/4"
Inside Width 3-1/8"
Inside Height 2-5/8"
Volume Capacity 0.04 cu. ft.
Load Capacity 15 lb.
Material Polycarbonate
Color Clear
Use Divider No. Mfr. No. 405A5, 415A1
Use with Grainger Divider No. 6GDN3, 6GDN5
Use Lid Number Mfr. No. 305A6
Use with Grainger Lid No. 6GDL8
No. of Divider Slots Long 1
No. of Divider Slots Short 3
Includes Molded Slots for ID Labels
ESD Conductive No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms