This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • AKRO-MILS 

    Hang and Stack Bin, Purple, 10-7/8" Outside Length, 4-1/8" Outside Width, 4" Outside Height

  • Item # 5TFR6
  • Mfr. Model # 30224PURPL
Hang and Stack Bin, Purple, 10-7/8" Outside Length, 4-1/8" Outside Width, 4" Outside Height Hang/Stack Bin,10-7/8 x 4-1/8 x 4,Prpl

See alternate products available online.

Product Details

Control inventories, shorten assembly times, and minimize parts handling with this hang and stack bin. It stacks securely with other bins, sits on shelving, or hangs from racks, panels, rails, and carts. When stacked, the side ribs add strength and prevent spreading. The hopper front makes it easy to retrieve parts. The large label area allows easy identification.
Show More Close
 

Technical Specifications

Item # 5TFR6
Mfr. Model # 30224PURPL
UNSPSC #24112003
Catalog Page 1281
Shipping Weight 0.47 lbs
Country of Origin USA *
Hang and Stack Bin Item Hang and Stack Bin
Outside Length 10-7/8"
Outside Width 4-1/8"
Outside Height 4"
Inside Length 10-1/4"
Inside Width 3-3/16"
Inside Height 3-3/4"
Volume Capacity 0.07 cu. ft.
Load Capacity 30 lb.
Material Industrial Grade Polymer
Color Purple
Use Divider No. Mfr Model No. 40224; 40234CRY
Use with Grainger Divider No. 20XK04; 36MX79
Use Lid Number Mfr. No. 30225CRY
Use with Grainger Lid No. 46U437
No. of Divider Slots Long 1
Includes Molded Slots for ID Labels
ESD Conductive No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms