Check Availability
  • AKRO-MILS 

    Hang and Stack Bin, Clear, 14-3/4" Outside Length, 8-1/4" Outside Width, 7" Outside Height

  • Item # 4KER9
  • Mfr. Model # 30240SCLAR
Hang and Stack Bin, Clear, 14-3/4" Outside Length, 8-1/4" Outside Width, 7" Outside Height Hang/Stack Bin,7 x8 1/4 x14 3/4,Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a large label area, this bin stacks securely, sits on shelving, and hangs from racks, panels, rails, and carts. The hopper front makes it easy to retrieve parts. The side ribs add strength and prevent spreading when stacked.
Show More Close
 

Technical Specifications

Item # 4KER9
Mfr. Model # 30240SCLAR
UNSPSC #24112003
Catalog Page 1282
Shipping Weight 1.35 lbs
Country of Origin USA *
Hang and Stack Bin Item Hang and Stack Bin
Outside Length 14-3/4"
Outside Width 8-1/4"
Outside Height 7"
Inside Length 14"
Inside Width 6-9/16"
Inside Height 6-3/4"
Volume Capacity 0.35 cu. ft.
Load Capacity 60 lb.
Material Industrial Grade Polymer
Color Clear
Use Divider No. Mfr Model No. 402455KY88; 40245CRY
Use with Grainger Divider No. 5KY88; 36MX83
Use Lid Number Mfr. No. 402455KY88
No. of Divider Slots Long 1
Includes Molded Slots for ID Labels
ESD Conductive No
* This product's country of origin is subject to change

Welcome Sign In