Check Availability
  • AKRO-MILS 

    Hang and Stack Bin, White, 7-3/8" Outside Length, 4-1/8" Outside Width, 3" Outside Height

  • Item # 12X267
  • Mfr. Model # 30220WHITE
Hang and Stack Bin, White, 7-3/8" Outside Length, 4-1/8" Outside Width, 3" Outside Height Hang/Stack Bin,7-3/8 x 4-1/8 x 3,White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a large label area, this bin stacks securely, sits on shelving, and hangs from racks, panels, rails, and carts. The hopper front makes it easy to retrieve parts. The side ribs add strength and prevent spreading when stacked.
Show More Close
 

Technical Specifications

Item # 12X267
Mfr. Model # 30220WHITE
UNSPSC #24112003
Catalog Page 1281
Shipping Weight 0.2 lbs
Country of Origin USA *
Hang and Stack Bin Item Hang and Stack Bin
Outside Length 7-3/8"
Outside Width 4-1/8"
Outside Height 3"
Inside Length 6-3/4"
Inside Width 3-7/16"
Inside Height 2-13/16"
Volume Capacity 0.03 cu. ft.
Load Capacity 10 lb.
Material Industrial Grade Polymer
Color White
Use Divider No. Mfr Model No. 40230CRY
Use with Grainger Divider No. 36MX78
Use Lid Number Mfr. No. 30221CRY
Use with Grainger Lid No. 46U434
No. of Divider Slots Long 1
Includes Molded Slots for ID Labels
ESD Conductive No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms