Check Availability
  • AKRO-MILS 

    Cross Stacking Container, Gray, 8"H x 23-3/4"L x 17-1/4"W, 1EA

  • Item # 4HY33
  • Mfr. Model # 34303
Cross Stacking Container, Gray, 8"H x 23-3/4"L x 17-1/4"W, 1EA Cross-Stacking Tote,8 In. H,23-3/4 In. L Cross-Stacking Tote,8 In. H,23-3/4 In. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring smooth, easy-to-clean surfaces, this bin has molded-in handles for easy lifting. It's compatible with standard 36" shelving and conveyor systems. The grooves allow stable 90° stacks.
Show More Close
 

Technical Specifications

Item # 4HY33
Mfr. Model # 34303
UNSPSC #24112504
Catalog Page 1296
Shipping Weight 3.45 lbs
Country of Origin USA *
Item - Stack and Nest Container Cross Stacking Container
Outside Length 23-3/4"
Outside Width 17-1/4"
Outside Height 8"
Volume Capacity 1.31 cu. ft.
Load Capacity 75 lb.
Color Gray
Material Industrial Grade Polymer
Storage Container Style Solid Walls, Solid Bottom
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms