Check Availability
Blue Lid, 29-1/2" L x 19-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this lid on any of Akro-MilsĀ® nest-and-stack totes. Nest-and-stack totes stack with or without lids and nest when empty to conserve space.
Show More Close
 

Technical Specifications

Item # 8AN58
Mfr. Model # 35301BLUE
UNSPSC #24112409
Shipping Weight 3.5 lbs
Country of Origin USA *
Item Lid
Outside Length 29-1/2"
Outside Width 19-1/2"
Material Industrial Grade Polymer
Color Blue
For Use With Mfr. No. 35300BLUE
Standards FDA/USDA
Used With Bin or Container Style Stack and Nest Container
* This product's country of origin is subject to change

Welcome Sign In