Check Availability
  • Bin Dividers
  • AKRO-MILS 

    Black Divider, 6PK

  • Item # 3FWC1
  • Mfr. Model # 40287
Black Divider, 6PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This length divider creates additional compartments, optimizing bin storage space.
Show More Close
 

Technical Specifications

Item # 3FWC1
Mfr. Model # 40287
UNSPSC #24112406
Catalog Page 1288
Shipping Weight 6.2 lbs
Country of Origin USA *
Item Divider
Color Black
ESD Conductive No
Overall Height 8-13/16"
Overall Length 21"
Material Industrial Grade Polymer
Divider Direction Front to Back
For Use With Mfr No. 30287, 30288
Thickness 1/2"
Used With Bin or Container Style Stacking Bin
* This product's country of origin is subject to change

Welcome Sign In