Check Availability
  • Bin Dividers
  • AKRO-MILS 

    Black Divider, 1EA

  • Item # 10A048
  • Mfr. Model # 40290
Black Divider, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This length divider creates additional compartments, optimizing bin storage space.
Show More Close
 

Technical Specifications

Item # 10A048
Mfr. Model # 40290
UNSPSC #24112406
Catalog Page 1288
Shipping Weight 1.35 lbs
Country of Origin USA *
Item Divider
Color Black
ESD Conductive No
Overall Height 11"
Overall Length 25-3/4"
Material Industrial Grade Polymer
Divider Direction Front to Back
For Use With Models 30290RED, 30290BLUE, 30290YELLOW 18-3/8"W x 12"H x 29-1/4"D Super Size Akro Bins
Thickness 1/8"
Used With Bin or Container Style Stacking Bin
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In