Check Availability
  • Bin Dividers
  • AKRO-MILS 

    Black Divider, 2PK

  • Item # 10A043
  • Mfr. Model # 41284
Black Divider, 2PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This width divider creates additional bin compartments, optimizing bin storage space.
Show More Close
 

Technical Specifications

Item # 10A043
Mfr. Model # 41284
UNSPSC #24112406
Catalog Page 1288
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Divider
Color Black
ESD Conductive No
Overall Height 5-7/8"
Overall Length 20-3/4"
Material Industrial Grade Polymer
Divider Direction Side to Side
For Use With Models 30284RED, 30284BLUE, 30284YELLO 8-1/4W x 7"H x 23-7/8"D Super Size AkroBins
Thickness 1/8"
Used With Bin or Container Style Stacking Bin
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In