Check Availability
  • AKRO-MILS 

    2-Sided Bin Rail Floor Rack with 0 Bins, 53"H x 36"W x 20"D, Gray

  • Item # 5YM90
  • Mfr. Model # 30016
2-Sided Bin Rail Floor Rack with 0 Bins, 53"H x 36"W x 20"D, Gray Bin Rail Floor Rack,0 Bins Bin Rail Floor Rack,0 Bins
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for placement against a wall to save space, this heavy-duty steel rack provides strength and durability. The 14-gauge steel rails securely support plastic hanging bins, available separately.
Show More Close
 

Technical Specifications

Item # 5YM90
Mfr. Model # 30016
UNSPSC #24102004
Catalog Page 1280
Shipping Weight 64.75 lbs
Country of Origin USA *
Item - Bin Rail Systems Bin Rail Floor Rack
ESD Conductive No
Number of Sides 2
Total Number of Bins 0
Overall Depth 20"
Overall Width 36"
Overall Height 53"
Load Capacity 500 lb.
Color Gray
Finish Powder Coated
Material Steel
For Use With AkroBins
* This product's country of origin is subject to change

Compliance and Restrictions