Check Availability
Bin Rail Floor Rack, 53"H x 36"W x 14-1/8"D, ESD Conductive: No, Number of Sides: 1, Gray Bin Rail Floor Rack,0 Bins Bin Rail Floor Rack,0 Bins
  • AKRO-MILS 

    Bin Rail Floor Rack, 53"H x 36"W x 14-1/8"D, ESD Conductive: No, Number of Sides: 1, Gray

  • Item # 3AA11
  • Mfr. Model # 30008
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Ideal for placement against a wall to save space, this heavy-duty steel rack provides strength and durability. The 14-gauge steel rails securely support plastic hanging bins, available separately.
Show More Close
 

Technical Specifications

Item # 3AA11
Mfr. Model # 30008
UNSPSC #24102004
Catalog Page 1280
Shipping Weight 60.0 lbs
Country of Origin USA *
Item - Bin Rail Systems Bin Rail Floor Rack
ESD Conductive No
Number of Sides 1
Total Number of Bins 0
Overall Depth 14-1/8"
Overall Width 36"
Overall Height 53"
Load Capacity 250 lb.
Color Gray
Finish Powder Coated
Material Steel
For Use With AkroBins

* This product's country of origin is subject to change

Compliance and Restrictions