This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • AKRO-MILS 

    1-Sided Bin Rail Floor Rack with 0 Bins, 69"H x 36"W x 18"D, Gray

  • Item # 1UXR9
  • Mfr. Model # 31625RACK
1-Sided Bin Rail Floor Rack with 0 Bins, 69"H x 36"W x 18"D, Gray Bin Rail Floor Rack,0 Bins Bin Rail Floor Rack,0 Bins

See alternate products available online.

Product Details

Made of durable 13-gauge steel, this single-sided bin rail unit holds nine large or twelve small hoppers per side.
Show More Close
 

Technical Specifications

Item # 1UXR9
Mfr. Model # 31625RACK
UNSPSC #24112003
Shipping Weight 80.0 lbs
Country of Origin USA *
Item - Bin Rail Systems Bin Rail Floor Rack
ESD Conductive No
Number of Sides 1
Total Number of Bins 0
Overall Depth 18"
Overall Width 36"
Overall Height 69"
Load Capacity 600 lb.
Color Gray
Finish Powder Coated
Material Steel
For Use With Mfr. No.31625RED, 31625BLUE
* This product's country of origin is subject to change

Compliance and Restrictions