Check Availability
  • AKRO-MILS 

    Adhesive Label,3-5/8 x 1-5/8 In.,PK120

  • Item # 21D063
  • Mfr. Model # 29203
Adhesive Label,3-5/8 x 1-5/8 In.,PK120 Adhesive Label,3-5/8 x 1-5/8 In.,PK120 Adhesive Label,3-5/8 x 1-5/8 In.,PK120
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This adhesive label is designed to fit inside the card slot area on a storage bin.
Show More Close
 

Technical Specifications

Item # 21D063
Mfr. Model # 29203
UNSPSC #55121606
Catalog Page 1281
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Printer Label
Adhesive Yes
Color White
Height 1-5/8"
Width 3-5/8"
Material Adhesive Label
Labels per Sheet 12
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close