Check Availability
  • AKRO-MILS 

    Adhesive Label,2-5/8 x 3/4 In.,PK240

  • Item # 21D061
  • Mfr. Model # 29201
Adhesive Label,2-5/8 x 3/4 In.,PK240 Adhesive Label,2-5/8 x 3/4 In.,PK240
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This adhesive label is designed to fit inside the card slot area on a storage bin. The acrylic adhesive backing forms a permanent bond with the bin.
Show More Close
 

Technical Specifications

Item # 21D061
Mfr. Model # 29201
UNSPSC #55121606
Catalog Page 1282
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Printer Label
Adhesive Yes
Color White
Height 3/4"
Width 2-5/8"
Material Adhesive Label
Labels per Sheet 24
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close