Check Availability
  • AKRO-MILS 

    27"L x 16"W x 5-1/2"H Gray General Purpose Dolly, 1000 lb. Load Capacity

  • Item # 9LCZ2
  • Mfr. Model # RU843SS1627
27"L x 16"W x 5-1/2"H Gray General Purpose Dolly, 1000 lb. Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This all-welded, 13-gauge steel dolly has a powder-coated finish. Use it to transport storage bins.
Show More Close
 

Technical Specifications

Item # 9LCZ2
Mfr. Model # RU843SS1627
UNSPSC #24101503
Shipping Weight 30.001 lbs
Country of Origin USA *
Item General Purpose Dolly
Platform Style Solid, With Lip Up
Load Capacity 1000 lb.
Platform Length 27"
Platform Width 16"
Platform Height 5-1/2"
Caster Wheel Type Swivel
Caster Wheel Dia. 3"
Caster Wheel Width 1-1/4"
Number of Caster Wheels 4
Caster Wheel Material Semi-Steel
Platform Material Steel
Color Gray
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms