Check Availability
  • AKO 

    Temperature Control,100/240V

  • Item # 48TJ18
  • Mfr. Model # AKO-15490
Temperature Control,100/240V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48TJ18
Mfr. Model # AKO-15490
UNSPSC #39121549
Shipping Weight 0.3 lbs
Country of Origin Spain *
Item Temperature Control
Type Electronic
Switch Action Close on Rise
Control Range (F) -58 Degrees to 212 Degrees
Normally On (F) Adjustable
Normally Off (F) Adjustable
Cold On Adjustable
Cold Off Adjustable
Warm On Adjustable
Warm Off Adjustable
Height (In.) 2-3/4
Width (In.) n/a
Depth (In.) 3-3/4
Voltage 100/240
Full Load Amps 6A, 250V Max.
Construction IP65 Enclosure
Application Refrigeration and Temperature Control
Agency Compliance UL Listed
For Use With Vending Machines, Automatic Beverage Dispensers, Reach-In Coolers And Various Other Medium Temperature Commercial Equipment Requiring Off Cycle Defrost
Includes Dual Temperature Scale, Fahrenheit and Celsius Readings, Mounting Bracket, Mounting Screws, Terminal Screws, Adjustment Knob
* This product's country of origin is subject to change

Compliance and Restrictions