Check Availability
  • AK 

    Small Bottle Shelving,8x12x6.38In

  • Item # 3MGT6
  • Mfr. Model # 50207
Small Bottle Shelving,8x12x6.38In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 3MGT6
Mfr. Model # 50207
UNSPSC #56122002
Shipping Weight 2.4 lbs
Country of Origin USA *
Item Small Bottle Shelving
Type 1" Deep Shelves
Holds Small Bottles of Oils, Reagents, Chemicals, Samples, etc.
Number of Slots 44
Height 8"
Width 12"
Depth 6-3/8"
For Use With 1
Includes Tiered Stair Step Shelves
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.