Check Availability
  • AK 

    Organizer,Benchtop,12x6x13In

  • Item # 3KTH1
  • Mfr. Model # 50006
Organizer,Benchtop,12x6x13In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 3KTH1
Mfr. Model # 50006
UNSPSC #56122002
Shipping Weight 3.65 lbs
Country of Origin USA *
Item Organizer
Type Benchtop
Holds Wash Bottles, Wipers, Cups, Pipets, Buffers, Tools, etc.
Height 12"
Depth 6"
Length 13"
Material PVC
Color White
Includes Two Shelves with 1" Safety Lips, Built-in Tissue/Wipe Dispenser
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.