Check Availability
  • AK 

    Organizer,20Compmnts,12x12x5In

  • Item # 3KTG8
  • Mfr. Model # 50077
Organizer,20Compmnts,12x12x5In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 3KTG8
Mfr. Model # 50077
UNSPSC #56122002
Shipping Weight 2.88 lbs
Country of Origin USA *
Item Organizer
Holds Weighing Supplies
Number of Compartments 20
Height 12"
Width 12"
Depth 5"
Length 12"
Material PVC
Color White
For Use With Standard 4" X 4" Weigh Papers and Weighing Boats
Includes 14 Compartments Plus 6-Hole Tool Holder,Built in Wiper Dispenser
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.