Check Availability
  • AIRWAY 

    Male Elbow, 90°, JIC x O-Ring Boss Connection Type, 5/8" Tube Size, 1EA

  • Item # 1LNP9
  • Mfr. Model # 6801-1010NWOSS
Male Elbow, 90°, JIC x O-Ring Boss Connection Type, 5/8" Tube Size, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This flared tube fitting offers high resistance to chemicals, water, and corrosion. It provides good sealing reliability and can be used as an adapter to hose assemblies. It can also be used as a tube fitting with flared stainless seamless or welded tubing. Use in chemical plants, food plants, hydraulic applications, manufacturing facilities, water treatment plants, and beverage plants.
Show More Close
 

Technical Specifications

Item # 1LNP9
Mfr. Model # 6801-1010NWOSS
UNSPSC #40142604
Shipping Weight 0.37 lbs
Country of Origin China *
Item Male Elbow, 90 Degrees
Tube Fitting Material 316 Stainless Steel
Fitting Connection Type JIC x O-Ring Boss
Tube Size 5/8"
Flare Type 37 Degrees
Flare Thread Size 7/8-14
Max. Pressure 5000 psi
Temp. Range -165 Degrees to 1200 Degrees F
Standards J514 Published By SAE
* This product's country of origin is subject to change

Compliance and Restrictions