Check Availability
  • AIRWAY 

    Male Elbow, 45°, JIC x O-Ring Boss Connection Type, 1/2" Tube Size, 1EA

  • Item # 1LNN8
  • Mfr. Model # 6802-0810NWOSS
Male Elbow, 45°, JIC x O-Ring Boss Connection Type, 1/2" Tube Size, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1LNN8
Mfr. Model # 6802-0810NWOSS
UNSPSC #40142604
Shipping Weight 0.4 lbs
Country of Origin China *
Item Male Elbow, 45 Degrees
Tube Fitting Material 316 Stainless Steel
Fitting Connection Type JIC x O-Ring Boss
Tube Size 1/2"
Flare Type 37 Degrees
Flare Thread Size 7/8-14
Max. Pressure 6000 psi
Temp. Range -165 Degrees to 1200 Degrees F
Standards J514 Published By SAE
* This product's country of origin is subject to change

Compliance and Restrictions