Check Availability
  • AIRSEPT 

    Straight A/C Hose Connector - #6 to #6

  • Item # 34NK89
  • Mfr. Model # 76801
Straight A/C Hose Connector - #6 to #6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34NK89
Mfr. Model # 76801
UNSPSC #40142613
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Hose to Hose Connector
Type A/C, Heater, Coolant
Material Anodized Aluminum
Application For #6 Reduced Barrier A/C Hose to #6 Reduced Barrier A/C Hose
For Use With A/C, Heater, Coolant System Line Repair
Number of Pieces 7
Includes Coupler Body, (4) Hose Crimps, (2) Crimp Spacers
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms