Check Availability
  • AIRSEPT 

    Headlight Lens Restoration Kit, Clr, 1 oz.

  • Item # 45NG87
  • Mfr. Model # 60650
Headlight Lens Restoration Kit, Clr, 1 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45NG87
Mfr. Model # 60650
UNSPSC #47131828
Shipping Weight 0.14 lbs
Country of Origin USA *
Item Headlight Lens Restoration Kit
Type Liquid
Container Size 0.5 oz.
Container Type Package
Color Clear
Appearance Clear
VOC Content 0
Removes Oxidation, Yellowing, Haze and Cloudiness
For Use With Headlight Lens
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms