Check Availability
  • AIRSEPT 

    A/C Recycle Guard, 1/2 in. O.D., Aluminum

  • Item # 45NL56
  • Mfr. Model # 72101
A/C Recycle Guard, 1/2 in. O.D., Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45NL56
Mfr. Model # 72101
UNSPSC #40101701
Shipping Weight 2.5 lbs
Country of Origin USA *
Item A/C Recycle Guard
Type A/C
Outside Dia. 2-21/32"
Material Aluminum
For Use With For Use Between Vehicle and A/C Service Equipment; Extracts Sealant, Dye, Oil, Water, Debris and Contaminants from Refrigerant During System Recovery Process
Number of Pieces 3
Package Quantity 1
Size (In.) 12
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms