Check Availability
  • AIRSEPT 

    A/C Oil Injector,Steel,9" H

  • Item # 49JR85
  • Mfr. Model # 90023
A/C Oil Injector,Steel,9" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49JR85
Mfr. Model # 90023
UNSPSC #26101513
Shipping Weight 12.0 lbs
Country of Origin Taiwan *
Item A/C Oil Injector
Type Tools
Outside Dia. 2"
Material Steel
Application Automotive
For Use With R1234yf A/C System Service
Number of Pieces 3
Includes Sight Glass Body
Package Quantity 1
Size (In.) 9 H x 2 W
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms