Check Availability
  • AIRLOC 

    Vibe Iso Pad 2 In x 2 In, PK4

  • Item # 3ECK4
  • Mfr. Model # B10
Vibe Iso Pad 2 In x 2 In, PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These vibration isolation pads provide four points of support. Each pack includes four primary pads and four shim pads. Use metal shims between pad surfaces to compensate for different equipment heights.
Show More Close
 

Technical Specifications

Item # 3ECK4
Mfr. Model # B10
UNSPSC #23153130
Catalog Page 1223
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Vibration Isolation Pad
Material Neoprene
Max. Steady Load 1000 lb.
Length 2"
Width 2"
Height 11/16"
Design Profile
* This product's country of origin is subject to change

Compliance and Restrictions