Check Availability
  • AIRCARE 

    Whole House Pedestal Humidifier

  • Item # 6DMH8
  • Mfr. Model # EP9 500
  • (1)
Whole House Pedestal Humidifier Whole House Pedestal Humidifier
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This humidifier is designed to add healthy moisture to the air. It operates with an auto humidistat to maintain optimum humidity. It also features quiet nighttime settings, auto-off, and a refill light. Optional air purifying filters and additional wicks are available separately.

ETL Listed.
Show More Close
 

Technical Specifications

Item # 6DMH8
Mfr. Model # EP9 500
UNSPSC #40101903
Catalog Page 3060
Shipping Weight 38.74 lbs
Country of Origin USA *
Item Humidifier
Type Pedestal Style
Max. Square Foot Capacity 2400
Voltage 120VAC
Amps AC 1.1
Watts 135
Height 27-1/4"
Width 18"
Depth 18"
Mounting Type Portable
Clearance Required Outside 8"
Max. Runtime 60 hr.
Water Reservoir 3.5 gal.
Drain Type Pour-In
Number of Speeds 9
Replacement Wick 2PYG5
Wick Treated With Antimicrobial
Cord Length 60"
NEMA Plug Configuration Grounded
Color Nutmeg
Requires Manual Refilling
Includes Interchangeable Top Tile
Description/Special Features Digital Controls and Display, 9-Speed Motor, Adjustable Humidstat, Automatic Shut-Off, Water Refill and Check Filter Indicators, Side Pour-In Door, Optional Remote Control (#1999)
Warranty 2 yr. Limited (Less Wicks/Filters)
Agency Compliance ETL Listed
* This product's country of origin is subject to change

Compliance and Restrictions